text.skipToContent text.skipToNavigation

Wera Bit holder 895/4/1 53870 895/4/1


895/4/1 Universal Bit Holder, 1/4", x 77 mmUniversal holder for mounting bits with 1/4", external hexagon drive as per DIN ISO 1173-C 6.3. With quick-release chuck for quick bit changes. The strong permanent magnet holds the bits firmly. 1/4", hexagonal, suitable for screwdriver machines with mounting as per DIN ISO 1173-F 6.3.

Article number 81286.053.870
Length 77
Magnetic Yes
Fast exchange head Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 1

Specifications

Length 77
Magnetic Yes
Fast exchange head Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Model 895/4/15

Description

895/4/1 Universal Bit Holder, 1/4", x 77 mmUniversal holder for mounting bits with 1/4", external hexagon drive as per DIN ISO 1173-C 6.3. With quick-release chuck for quick bit changes. The strong permanent magnet holds the bits firmly. 1/4", hexagonal, suitable for screwdriver machines with mounting as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81286.053.870
EAN 4013288017574
UBB 425232114743
UNSPSC 27112809
Manufacturer article nr  05053870001
Do not close this page. This message will disappear, when the page is fully loaded.