text.skipToContent text.skipToNavigation

Wera Bit holder 894/4/1 /41 1/4X75 53520


894/4/1 Universal Bit Holder, 1/4", x 75 mmUniversal holder for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3. Quick-release chuck for rapid bit change. hexagonal, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3.

Article number 81285.053.520
Length 75
Magnetic No
Fast exchange head Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 1

Specifications

Length 75
Magnetic No
Fast exchange head Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Model 894 /41

Description

894/4/1 Universal Bit Holder, 1/4", x 75 mmUniversal holder for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3. Quick-release chuck for rapid bit change. hexagonal, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81285.053.520
EAN 4013288017505
UBB 425232917087
UNSPSC 27112809
Manufacturer article nr  05053520001
Do not close this page. This message will disappear, when the page is fully loaded.