text.skipToContent text.skipToNavigation

Wera Bit holder 8784 C2 C2- 5/16"X1/2"- 50MM


8784 C2 Zyklop bit adaptor, 1/2",, 5/16",, 5/16", x 1/2", x 50 mmAdaptor from square to hex. For 5/16", hex bits as per DIN ISO 1173-C 8 and Wera connecting series 2, with quick-release chuck.

Article number 81072.079.050
Length 50
Connection size socket side 1/2 inch
Size bit insertion (mm) 7.9
Connection size at tool side 5/16 inch
Connection size at tool side (mm) 12.7
Packed per 1

Specifications

Length 50
Connection size socket side 1/2 inch
Size bit insertion (mm) 7.9
Connection size at tool side 5/16 inch
Connection size at tool side (mm) 12.7

Description

8784 C2 Zyklop bit adaptor, 1/2",, 5/16",, 5/16", x 1/2", x 50 mmAdaptor from square to hex. For 5/16", hex bits as per DIN ISO 1173-C 8 and Wera connecting series 2, with quick-release chuck.

Article numbers

Article number 81072.079.050
EAN 4013288119353
UBB 500511989302
UNSPSC 27112809
Manufacturer article nr  05003641001
Do not close this page. This message will disappear, when the page is fully loaded.