text.skipToContent text.skipToNavigation

Wera Bit holder 8784 A1 A1-1/4" x 1/4"- 37mm


8784 A1 Zyklop bit adaptor, 1/4",, 1/4", x 37 mmConnector from square head to hexagonal. For 1/4", hexagon bits as per DIN ISO 1173-C 6.3 and E 6.3 and Wera connection series 1 and 4. With quick-release chuck.

Article number 81012.063.037
Length 37
Isolation protection 1000 V No
Connection size (mm) 6.3
Connection size socket side (mm) 37
Connection size at tool side 1/4 inch
Packed per 1

Specifications

Length 37
Isolation protection 1000 V No
Connection size (mm) 6.3
Connection size socket side (mm) 37
Connection size at tool side 1/4 inch
VDE tested No

Description

8784 A1 Zyklop bit adaptor, 1/4",, 1/4", x 37 mmConnector from square head to hexagonal. For 1/4", hexagon bits as per DIN ISO 1173-C 6.3 and E 6.3 and Wera connection series 1 and 4. With quick-release chuck.

Article numbers

Article number 81012.063.037
EAN 4013288121035
UBB 500511980137
UNSPSC 27112809
Manufacturer article nr  05003529001
Do not close this page. This message will disappear, when the page is fully loaded.