text.skipToContent text.skipToNavigation

Wera Bit holder 870/4 /4 3/8X50 050215


870/4 Adaptor, 3/8", x 50 mmTool shaft (adaptor) for power tool sockets with hexagon head drive by Wera. Drive: hexagonal.

Article number 81280.050.215
Length 50
Isolation protection 1000 V No
Connection size (mm) 6.3
Size bit insertion 3/8 inch
Size machine insertion 1/4 inch
Packed per 1

Specifications

Length 50
Isolation protection 1000 V No
Connection size (mm) 6.3
Size bit insertion 3/8 inch
Size machine insertion 1/4 inch
Socket holder Yes
VDE tested No
Model 870/4

Description

870/4 Adaptor, 3/8", x 50 mmTool shaft (adaptor) for power tool sockets with hexagon head drive by Wera. Drive: hexagonal.

Article numbers

Article number 81280.050.215
EAN 4013288017079
UBB 425232107739
UNSPSC 27112809
Manufacturer article nr  05050215001
Do not close this page. This message will disappear, when the page is fully loaded.