text.skipToContent text.skipToNavigation

Wera Bit holder 870/1 /1 1/4 136000


870/1 Adaptor, 1/4", x 25 mmTool shaft for sockets. Tip: 1/4", external square head. Drive: 1/4", external hexagon.

Article number 81280.136.000
Length 25
Isolation protection 1000 V No
Connection size socket side 1/4 inch
Connection size (mm) 6.3
Type at tool side Square (male)
Packed per 1

Specifications

Length 25
Isolation protection 1000 V No
Connection size socket side 1/4 inch
Connection size (mm) 6.3
Type at tool side Square (male)
Type at socket side Hexagonal (male)
Connection size at tool side 1/4 inch
VDE tested No
Brand WERA

Description

870/1 Adaptor, 1/4", x 25 mmTool shaft for sockets. Tip: 1/4", external square head. Drive: 1/4", external hexagon.

Article numbers

Article number 81280.136.000
EAN 4013288016997
UBB 425232916824
UNSPSC 27112809
Manufacturer article nr  05136000001
Do not close this page. This message will disappear, when the page is fully loaded.