text.skipToContent text.skipToNavigation

Wera BIT-CHECK Bit Set in Holder PH/PZ/Hex Socket 9-Piece


Bit-Check 10 Zyklop Mini BiTorsion 1, 10 pieces 1x 8001 A Bit Ratchet : 1/4", x 87 mm 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm 2x 855/1 BTZ bits: PZ 1x25 mm, PZ 2x25 mm 3x 867/1 BTZ TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm 2x 840/1 BTZ bits: 4x25 mm, 5x25 mmMany tools in a minimum of space. The sorting according to drive and size allows rapid

Article number 1O933325
Packaging Other
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 2
Number of bits Torx 3
Number of bits groove 0
Packed per 1

Specifications

Packaging Other
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 2
Number of bits Torx 3
Number of bits groove 0
Number of bits total 9
With magnetic holder No
Number of bits hexagon socket 2
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet Yes
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Model BIT-CHECK
Type Bit Set

Description

Bit-Check 10 Zyklop Mini BiTorsion 1, 10 pieces 1x 8001 A Bit Ratchet : 1/4", x 87 mm 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm 2x 855/1 BTZ bits: PZ 1x25 mm, PZ 2x25 mm 3x 867/1 BTZ TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm 2x 840/1 BTZ bits: 4x25 mm, 5x25 mmMany tools in a minimum of space. The sorting according to drive and size allows rapid accessing of the bits. The Wera Mini ratchet: drop-forged, full-steel design. Fine-pitched mechanism with 60 teeth that allows a small return angle of only 6° for precise work. Simple left/right switchover. Ergonomically-designed ratchet head and lever.

Article numbers

Article number 1O933325
EAN 4013288195951
UBB 500686597674
UNSPSC 27110000
Manufacturer article nr  05057418001
Do not close this page. This message will disappear, when the page is fully loaded.