text.skipToContent text.skipToNavigation

Wera Bit 869/4 M SW7/65 060220


869/4 M Nutsetters, magnetic, 7 x 65 mmMetric nutsetter for hexagon head screws. Comes with a strong permanent magnet. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81594.070.065
Surface protection Other
Wrench width (mm) 7
Length 65
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 7
Length 65
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Dimension (mm) 7
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No

Description

869/4 M Nutsetters, magnetic, 7 x 65 mmMetric nutsetter for hexagon head screws. Comes with a strong permanent magnet. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81594.070.065
EAN 4013288016676
UBB 425232078609
UNSPSC 31161507
Manufacturer article nr  05060220001
Do not close this page. This message will disappear, when the page is fully loaded.