text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Bit 869/4 M SW11/65 060237


869/4 M Nutsetters, magnetic, 11 x 65 mmMetric nutsetter for hexagon head screws. Comes with a strong permanent magnet. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81594.110.065
Surface protection Other
Wrench width (mm) 11
Length 65
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 11
Length 65
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Dimension (mm) 11
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No
Brand Wera

Description

869/4 M Nutsetters, magnetic, 11 x 65 mmMetric nutsetter for hexagon head screws. Comes with a strong permanent magnet. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81594.110.065
EAN 4013288031501
UBB 240232983009
UNSPSC 31161507
Manufacturer article nr  05060237001
Do not close this page. This message will disappear, when the page is fully loaded.