text.skipToContent text.skipToNavigation

Wera Bit 867/4 Z TORX® TX 30/70 060125


867/4 Z TORX® bits, TX 30 x 70 mmPremium bits for TORX® socket screws. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81586.030.070
Size bit (mm)
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Model 867/4 Z

Description

867/4 Z TORX® bits, TX 30 x 70 mmPremium bits for TORX® socket screws. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81586.030.070
EAN 4013288016225
UBB 425232903202
UNSPSC 31161507
Manufacturer article nr  05060125001
Do not close this page. This message will disappear, when the page is fully loaded.