text.skipToContent text.skipToNavigation

Wera Bit 867/4 Z TORX® TX 25/70 060115


867/4 Z TORX® bits, TX 25 x 70 mmPremium bits for TORX® socket screws. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81586.025.070
Size bit (mm)
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 25
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand WERA
Model 867/4 Z

Description

867/4 Z TORX® bits, TX 25 x 70 mmPremium bits for TORX® socket screws. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81586.025.070
EAN 4013288016201
UBB 425122109662
UNSPSC 31161507
Manufacturer article nr  05060115001
Do not close this page. This message will disappear, when the page is fully loaded.