text.skipToContent text.skipToNavigation

Wera Bit 867/2 Z TORX® TX 20/35 066901


867/2 Z TORX® bit For recessed TORX® screws 5/16" hexagon drive Ductile and tough for hard materials Prevents premature breakage of the drive tip

Article number 81585.020.035
Size bit (mm)
Screwing system Other
Total length (mm) 35
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 20
Screwing system Other
Total length (mm) 35
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 5/16 inch
Ball locking No
With hole No
Two-sided No
Brand Wera

Description

High quality bits for recessed TORX® screws. Tough viscous for universal use. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article numbers

Article number 81585.020.035
EAN 4013288016096
UBB 425232909571
UNSPSC 31161507
Manufacturer article nr  05066901001
Do not close this page. This message will disappear, when the page is fully loaded.