text.skipToContent text.skipToNavigation

Wera Bit 855/1 Z PZ GR1 x 50 Z


Suitable for Pozidriv Ductile and tough for hard materials 1/4" hexagon drive (Wera connecting series 1) Suitable for Bosch, Fein, Holz-Her, Lecreux, Metabo Prevents premature breakage of the drive tip

Article number 81263.101.050
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera

Description

High quality bits for Pozidriv* screws. Tough viscous for universal use. 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.br* Pozidriv = registered trademark of European Industrial Service Ltd.br

Article numbers

Article number 81263.101.050
EAN 4013288014542
UBB 425232061449
UNSPSC 31161507
Manufacturer article nr  05056812001
Do not close this page. This message will disappear, when the page is fully loaded.