text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Bit 851/4 Z PH 059802 PH3 x 152


851/4 Z bits, PH 3 x 152 mmPremium bits for Phillips screws. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81504.003.152
Size bit (mm)
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Model 851/4Z

Description

851/4 Z bits, PH 3 x 152 mmPremium bits for Phillips screws. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81504.003.152
EAN 4013288031075
UBB 419110996321
UNSPSC 31161507
Manufacturer article nr  05059802001
Do not close this page. This message will disappear, when the page is fully loaded.