text.skipToContent text.skipToNavigation

Wera Bit 851/1 Z PH GR0 x 25 Z


Tough viscous Wera bits bits for Phillips screws and universal use. 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 81258.100.025
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Packed per 10
Full Box only

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera

Description

Tough viscous Wera bits bits for Phillips screws and universal use. 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81258.100.025
EAN 4013288013323
UBB 425232051614
UNSPSC 31161507
Manufacturer article nr  05056500001
Do not close this page. This message will disappear, when the page is fully loaded.