text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Bit 851/1 IMP DC 2 x 25


851/1 IMP DC PH DIY Impaktor PH bits, PH 2 x 25 mm, 10 pieces 10x 851/1 IMP DC Impaktor bits: PH 2 x 25 mmHigh quality bits for Phillips screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping ou

Article number 0I909273
Size bit (mm)
Screwing system Other
Packaging Plastic box
Total length (mm) 25
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Packaging Plastic box
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits PH (crosshead) 10
Number of bits total 10
With magnetic holder No
Connection size (mm) 4
With bit ratchet No
Two-sided No
Type of cross head Other
With handgrip Yes
Brand Wera
Model 851/1 IMP DC

Description

851/1 IMP DC PH DIY Impaktor PH bits, PH 2 x 25 mm, 10 pieces 10x 851/1 IMP DC Impaktor bits: PH 2 x 25 mmHigh quality bits for Phillips screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 0I909273
EAN 4013288157638
UBB 500643373847
UNSPSC 31161507
Manufacturer article nr  05057616001
Do not close this page. This message will disappear, when the page is fully loaded.