text.skipToContent text.skipToNavigation

Wera Bit 840/2 Z SW6/30 057520


For socket head screws Ductile and tough for hard materials Hex-Plus allows socket head screws to live longer 5/16" hexagon drive (Wera connecting series 2) Suitable for Bosch, Fein, Holz-Her, Lecreux, Metabo

Article number 81455.060.030
Size bit (mm)
Screwing system Other
Total length (mm) 30
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 6
Screwing system Other
Total length (mm) 30
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 5/16 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera

Description

Tough viscous Wera bits for hexagon socket screws for universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article numbers

Article number 81455.060.030
EAN 4013288012784
UBB 203232902296
UNSPSC 31161507
Manufacturer article nr  05057520001
Do not close this page. This message will disappear, when the page is fully loaded.