text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Bit 840/2 Z SW3/30 057505


840/2 Z Bits, 3 x 30 mmTough viscous Wera bits for hexagon socket screws for universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. 5/16", hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article number 81455.030.030
Size bit (mm)
Screwing system Other
Total length (mm) 30
Connection size 5/16 inch
Brand Wera
Packed per 1

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 30
Connection size 5/16 inch
Brand Wera
Model 840/2 Z

Description

840/2 Z Bits, 3 x 30 mmTough viscous Wera bits for hexagon socket screws for universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. 5/16", hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article numbers

Article number 81455.030.030
EAN 4013288012753
UBB 203232901959
UNSPSC 31161507
Manufacturer article nr  05057505001
Do not close this page. This message will disappear, when the page is fully loaded.