text.skipToContent text.skipToNavigation

Wera Bit 840/1 Z Hex-Plus BO SW5.0 x 25


840/1 Z Tamper-proof Hex-Plus BO bits, 5 x 25 mmTough viscous Wera bits for hexagon socket screws and universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Hexagon socket BO screws have a protruding pin in their drive

Article number 81154.000.050
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 5
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand WERA
Model 840/1 Z BO

Description

840/1 Z Tamper-proof Hex-Plus BO bits, 5 x 25 mmTough viscous Wera bits for hexagon socket screws and universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Hexagon socket BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the ",normal", hex tools cannot move these screws. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81154.000.050
EAN 4013288038579
UBB 500625431084
UNSPSC 31161507
Manufacturer article nr  05056345001
Do not close this page. This message will disappear, when the page is fully loaded.