text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Bit 840/1 Z Hex-Plus BO SW3.0 x 25


840/1 Z Tamper-proof Hex-Plus BO bits, 3 x 25 mmTough viscous Wera bits for hexagon socket screws and universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Hexagon socket BO screws have a protruding pin in their drive

Article number 81154.000.030
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Model 840/1 Z BO

Description

840/1 Z Tamper-proof Hex-Plus BO bits, 3 x 25 mmTough viscous Wera bits for hexagon socket screws and universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Hexagon socket BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the ",normal", hex tools cannot move these screws. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81154.000.030
EAN 4013288038562
UBB 500625430821
UNSPSC 31161507
Manufacturer article nr  05056343001
Do not close this page. This message will disappear, when the page is fully loaded.