text.skipToContent text.skipToNavigation

Wera Bit 8.0 x 89mm


840/4 Z bits, 8 x 89 mmTough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 1D191221
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Model 840/4 Z HEX-PLUS

Description

840/4 Z bits, 8 x 89 mmTough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 1D191221
EAN 4013288215031
UBB 500711217892
UNSPSC 27110000
Manufacturer article nr  05059637001
Do not close this page. This message will disappear, when the page is fully loaded.