text.skipToContent text.skipToNavigation

Wera Bit 5 x 44mm


867/9 C TORX® bits, halfmoon, TX 5 x 44 mmHard bits for recessed TORX® screws. Drive: 4 mm halfmoon for direct power tool connection.

Article number 1M146463
Size bit (mm)
Screwing system Other
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 5
Screwing system Other
Total length (mm) 44
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Two-sided No

Description

867/9 C TORX® bits, halfmoon, TX 5 x 44 mmHard bits for recessed TORX® screws. Drive: 4 mm halfmoon for direct power tool connection.

Article numbers

Article number 1M146463
EAN 4013288214881
UBB 500711215813
UNSPSC 27110000
Manufacturer article nr  05200496001
Do not close this page. This message will disappear, when the page is fully loaded.