text.skipToContent text.skipToNavigation

Wera Bit 3867/1 TS TORX® 40 x 25mm


Solution to the extraneous rust problem: fasten stainless screws with stainless tools For recessed TORX® screws Torsion design against premature wear 1/4" hexagon drive (Wera connecting series 1) Take it easy tool finder: colour coding according to profile and size

Article number 81564.071.038
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 40
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera

Description

High quality bits out of stainless steel for recessed TORX® screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit. 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81564.071.038
EAN 4013288111128
UBB 500504719658
UNSPSC 31161507
Manufacturer article nr  05071038001
Do not close this page. This message will disappear, when the page is fully loaded.