text.skipToContent text.skipToNavigation

Wera Bit 3867/1 TS TORX® 15 x 25mm


3867/1 TS TORX® bits, stainless, TX 15 x 25 mmHigh quality bits out of stainless steel for recessed TORX® screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends

Article number 81564.071.033
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 15
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Model 3867/1 TS TORX

Description

3867/1 TS TORX® bits, stainless, TX 15 x 25 mmHigh quality bits out of stainless steel for recessed TORX® screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81564.071.033
EAN 4013288111074
UBB 500504719245
UNSPSC 31161507
Manufacturer article nr  05071033001
Do not close this page. This message will disappear, when the page is fully loaded.