text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Bit 3855/4 PZ2 x 89


3855/4 Bits, stainless, PZ 2 x 89 mmHigh quality bits out of stainless steel for Pozidriv* screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. hexagon, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article number 81522.002.089
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Model 3851/4

Description

3855/4 Bits, stainless, PZ 2 x 89 mmHigh quality bits out of stainless steel for Pozidriv* screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. hexagon, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article numbers

Article number 81522.002.089
EAN 4013288115522
UBB 500504484196
UNSPSC 31161507
Manufacturer article nr  05071085001
Do not close this page. This message will disappear, when the page is fully loaded.