text.skipToContent text.skipToNavigation

Wera Bit 3851/1 TS PH PH 1 x 25mm


3851/1 TS bits, stainless, PH 1 x 25 mmHigh quality bits out of stainless steel for cross-recess screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the serv

Article number 81569.071.010
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Model 3851/1 TS

Description

3851/1 TS bits, stainless, PH 1 x 25 mmHigh quality bits out of stainless steel for cross-recess screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81569.071.010
EAN 4013288110985
UBB 500504722603
UNSPSC 31161507
Manufacturer article nr  05071010001
Do not close this page. This message will disappear, when the page is fully loaded.