text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Bit 3840/1 TS 1,5 x 25


3840/1 TS bits, stainless, 1.5 x 25 mmHigh quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damag

Article number 81519.015.025
Size bit (mm)
Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Packed per 10
Full Box only

Specifications

Size bit (mm) 1.5
Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Model 3840/1 TS

Description

3840/1 TS bits, stainless, 1.5 x 25 mmHigh quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81519.015.025
EAN 4013288111197
UBB 500504481952
UNSPSC 31161507
Manufacturer article nr  05071070001
Do not close this page. This message will disappear, when the page is fully loaded.