text.skipToContent text.skipToNavigation

Wera Belts Wera 2go 6 2GO 6


Wera 2go 6 Shoulder Strap, 38 x 1470 mmShoulder strap for the Wera 2go tool transport system. It comes with extra wide, comfortable padding sections and adjustable strap length and is suitable for use with the Wera 2go 1 and 5 articles.

Article number 4S841944
Width 1470
Design Bag
Height 38
Quality class Other
Length (mm) 245
Packed per 1

Specifications

Width 1470
Design Bag
Height 38
Quality class Other
Length (mm) 245
Material Fabric
Padlock shackle No
With shoulder strap Yes
Signal-red No
With lock No
Number of pockets 1
Removable tray No
With foam No
With divider Yes
With hammer holder No
Brand Wera

Description

Wera 2go 6 Shoulder Strap, 38 x 1470 mmShoulder strap for the Wera 2go tool transport system. It comes with extra wide, comfortable padding sections and adjustable strap length and is suitable for use with the Wera 2go 1 and 5 articles.

Article numbers

Article number 4S841944
EAN 4013288187390
UBB 500678968651
UNSPSC 27110000
Manufacturer article nr  05004355001
Do not close this page. This message will disappear, when the page is fully loaded.