text.skipToContent text.skipToNavigation

Wera Belt C 3 Socket Spanner Set in Textile Belt T25-T55 1/2" Drive 6-Piece


Belt C 3 TORX® HF Zyklop bit socket set with holding function, 1/2", drive, 6 pieces 6x 8767 C HF TORX® Zyklop bit socket with 1/2", drive with holding function: TX 25x60 mm, TX 30x60 mm, TX 40x60 mm, TX 45x60 mm, TX 50x60 mm, TX 55x60 mm 1x Belt C (textile belt), 6 location, unloaded: 45 x 275 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmTypicall

Article number 2E223267
Packaging Bag
Connection size 1/2 inch
Number of socket spanners 6
Total number of tools 6
Connection size (mm) 6.3
Packed per 1

Specifications

Packaging Bag
Connection size 1/2 inch
Number of socket spanners 6
Total number of tools 6
Connection size (mm) 6.3
Number of sockets for screwdriver 0
Number of Torx sockets 6
Number of hexagonal sockets 0
Brand Wera
Type Socket Spanner Set

Description

Belt C 3 TORX® HF Zyklop bit socket set with holding function, 1/2", drive, 6 pieces 6x 8767 C HF TORX® Zyklop bit socket with 1/2", drive with holding function: TX 25x60 mm, TX 30x60 mm, TX 40x60 mm, TX 45x60 mm, TX 50x60 mm, TX 55x60 mm 1x Belt C (textile belt), 6 location, unloaded: 45 x 275 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmTypically Wera designed robust textile belt with 6 in-hex bit-sockets taking up minimal space. A smooth Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets. Comes with ",Take it easy", Tool Finder with colour coding according to size to enable the right tool to be selected easily and quickly. Includes a snap hook for secure fastening to a belt loop or pocket. Supplied with a nonwoven reverse side and hook and loop strips for simple attachment e.g. to a wall, shelf, tool trolley and to the Wera 2go tool transport system.

Article numbers

Article number 2E223267
EAN 4013288204882
UBB 500693653155
UNSPSC 27110000
Manufacturer article nr  05003997001
Do not close this page. This message will disappear, when the page is fully loaded.