text.skipToContent text.skipToNavigation

Wera Belt A 2 Socket Spanner Set in Textile Belt Hex 3-8mm 1/4" Drive 8-Piece


Belt A 2 Zyklop In-Hex-Plus bit socket set with holding function, 1/4", drive, 8 pieces 2x 8740 A Zyklop bit socket, 1/4", drive: 2x28 mm, 2.5x28 mm 6x 8740 A HF Zyklop bit socket with holding function, 1/4", drive: 3x28 mm, 4x28 mm, 5x28 mm, 6x28 mm, 7x28 mm, 8x28 mm 1x Belt A (textile belt), 8 location, unloaded: 39 x 220 mm 1x Hook and Loop Fastener

Numero articolo 4Y224568
Packaging Bag
Connection size 1/4 inch
Number of socket inserts 8
Number of socket spanners 0
Total number of tools 8
Confezionato per 1

Specifiche

Packaging Bag
Connection size 1/4 inch
Number of socket inserts 8
Number of socket spanners 0
Total number of tools 8
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 8
Number of hexagonal sockets 0
Brand Wera
Type Socket Spanner Set

Descrizione

Belt A 2 Zyklop In-Hex-Plus bit socket set with holding function, 1/4", drive, 8 pieces 2x 8740 A Zyklop bit socket, 1/4", drive: 2x28 mm, 2.5x28 mm 6x 8740 A HF Zyklop bit socket with holding function, 1/4", drive: 3x28 mm, 4x28 mm, 5x28 mm, 6x28 mm, 7x28 mm, 8x28 mm 1x Belt A (textile belt), 8 location, unloaded: 39 x 220 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmTypically Wera designed robust textile belt with 8 in-hex bit-sockets taking up minimal space. A smooth Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets. Comes with ",Take it easy", Tool Finder with colour coding according to size to enable the right tool to be selected easily and quickly. Includes a snap hook for secure fastening to a belt loop or pocket. Supplied with a nonwoven reverse side and hook and loop strips for simple attachment e.g. to a wall, shelf, tool trolley and to the Wera 2go tool transport system.

Numeri di articolo

Numero articolo 4Y224568
EAN 4013288190765
UBB 500678956284
UNSPSC 27110000
Nr articolo produttore  05003881001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.