text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Awl Red 1428 4-K 027455


1428 Reamer, 107 mmWera reamer for the fine preparation of drill holes: to enlarge drill holes to a certain size or to remove rills around them.

Article number 81715.027.455
Shape Round
Total length (mm) 199
Through-going pin Yes
Material handle Plastic
Blade diameter (mm) 33
Packed per 1

Specifications

Shape Round
Total length (mm) 199
Through-going pin Yes
Material handle Plastic
Blade diameter (mm) 33
Brand Wera
Model 1428

Description

1428 Reamer, 107 mmWera reamer for the fine preparation of drill holes: to enlarge drill holes to a certain size or to remove rills around them.

Article numbers

Article number 81715.027.455
EAN 4013288020000
UBB 203187003561
UNSPSC 27112302
Manufacturer article nr  05027455001
Do not close this page. This message will disappear, when the page is fully loaded.