text.skipToContent text.skipToNavigation

Wera 7775 Ring Spanner Insert 13mm 44mm


Article number 9S296599
Wrench width (mm)
Total length (mm)
Design Open ring end fitting
Surface protection Other
Length (mm) 44
Isolation protection 1000 V No
Connection size 9x12 mm
Packed per 1

Specifications

Wrench width (mm) 13
Total length (mm) 44
Design Open ring end fitting
Surface protection Other
Length (mm) 44
Isolation protection 1000 V No
Connection size 9x12 mm
Cranked No
Wrench size small (mm) 13
Single wrench model Yes
Low spark model No
Height of head small (mm) 11
Half moon model No
Wrench size small (inch) Other
Wrench size large (inch) Other
Head width small (mm) 22
Ratcheting model No
Open model Yes
Brand Wera
Model 7775
Type Ring Spanner Insert

Article numbers

Article number 9S296599
EAN 4013288196385
UBB 500686626622
UNSPSC 27110000
Manufacturer article nr  05078653001
Do not close this page. This message will disappear, when the page is fully loaded.