text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera 977 Torx Screwdriver TX20 90mm Blade Ergonomic Grip 188mm


977 Screwdriver for TORX® screws, TX 20 x 90 mmWera Chiseldriver for fastening, chiselling and loosening seized screws. Multi-component Kraftform handle for fast and low-fatigue working. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. Ductile tempered m

Article number 2E960584
Insulated No
Total length (mm) 188
Size (TX) 20
Isolation protection 1000 V No
Blade length (mm) 90
Packed per 1

Specifications

Insulated No
Total length (mm) 188
Size (TX) 20
Isolation protection 1000 V No
Blade length (mm) 90
With bore hole No
Grip design 2-components
Blade diameter (mm) 5
VDE tested No
Brand Wera
Model 977

Description

977 Screwdriver for TORX® screws, TX 20 x 90 mmWera Chiseldriver for fastening, chiselling and loosening seized screws. Multi-component Kraftform handle for fast and low-fatigue working. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. Ductile tempered material to prevent the blade from splintering or breaking. Comes with an impact cap for durability and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 2E960584
EAN 4013288094759
UBB 500643320475
UNSPSC 27111710
Manufacturer article nr  05024401001
Do not close this page. This message will disappear, when the page is fully loaded.