text.skipToContent text.skipToNavigation

Wera 967 XL HF Torx L-Key T25 Zinc Phosphate 154mm


967 XL HF TORX® L-key with holding function, long, TX 25 x 154 mmHigh quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. Comes with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools

Article number 7Z783364
Insulated No
Size (TX) 25
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 1

Specifications

Insulated No
Size (TX) 25
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Model 967 XL
Type HF Torx L-Key

Description

967 XL HF TORX® L-key with holding function, long, TX 25 x 154 mmHigh quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. Comes with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 7Z783364
EAN 4013288193728
UBB 500686615245
UNSPSC 27110000
Manufacturer article nr  05024456001
Do not close this page. This message will disappear, when the page is fully loaded.