text.skipToContent text.skipToNavigation

Wera 967 SXL Torx L-Key T8 Zinc Phosphate 90mm


967 SXL TORX® L-key Multicolour, long, TX 8 x 90 mmWera L-key with hose sleeve to protect the fingers, ergonomic and comfortable hold even at low temperatures. The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability. Lasered and therefore abrasion-proof size marking on the L-key for quick acc

Article number 9M550790
Insulated No
Size (TX) 8
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 1

Specifications

Insulated No
Size (TX) 8
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Model 967 SXL
Type Torx L-Key

Description

967 SXL TORX® L-key Multicolour, long, TX 8 x 90 mmWera L-key with hose sleeve to protect the fingers, ergonomic and comfortable hold even at low temperatures. The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability. Lasered and therefore abrasion-proof size marking on the L-key for quick access.

Article numbers

Article number 9M550790
EAN 4013288194275
UBB 500686613679
UNSPSC 27110000
Manufacturer article nr  05024481001
Do not close this page. This message will disappear, when the page is fully loaded.