text.skipToContent text.skipToNavigation

Wera 967 SXL HF Torx L-Key T25 Zinc Phosphate 154mm


967 SXL HF TORX® L-key Multicolour with holding function, long, TX 25 x 154 mmHigh quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. The BlackLaser surface treatment provides outstanding corrosion protection and a long service life. ",Take it easy", Tool Finder with colour coding

Article number 1W542815
Insulated No
Size (TX) 25
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 1

Specifications

Insulated No
Size (TX) 25
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Model 967 SXL
Type HF Torx L-Key

Description

967 SXL HF TORX® L-key Multicolour with holding function, long, TX 25 x 154 mmHigh quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. The BlackLaser surface treatment provides outstanding corrosion protection and a long service life. ",Take it easy", Tool Finder with colour coding according to size.

Article numbers

Article number 1W542815
EAN 4013288194190
UBB 500686612846
UNSPSC 27110000
Manufacturer article nr  05024476001
Do not close this page. This message will disappear, when the page is fully loaded.