text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 967 SPKXL TORX® L-key Multicolour, long, TX 20 x 137 mm


Wera L-key with hose sleeve to protect the fingers, ergonomic and comfortable hold even at low temperatures. The ball on the long arm allows safe working on TORX® screws even in difficult installation positions. The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability. Lasered and therefore abrasion-proof size marking on the L-key for quick access.

Article number 8W217825
Insulated No
Size (TX) 20
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 1

Specifications

Insulated No
Size (TX) 20
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Commodity code
Model 967 SPKXL
Type Torx L-Key

Description

Wera L-key with hose sleeve to protect the fingers, ergonomic and comfortable hold even at low temperatures. The ball on the long arm allows safe working on TORX® screws even in difficult installation positions. The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability. Lasered and therefore abrasion-proof size marking on the L-key for quick access.

Article numbers

Article number 8W217825
EAN 4013288194312
UBB 500686610865
UNSPSC 27110000
Manufacturer article nr  05024485001
Do not close this page. This message will disappear, when the page is fully loaded.