text.skipToContent text.skipToNavigation

Wera 967 SPKL Color-Coded Torx L-Key T8 76mm


967 SPKL TORX® BO L-key Multicolour, TX 8 x 76 mmWera L-keys with finger-protecting plastic sleeves. This means they are ergonomic and pleasant to grip even in cold temperatures. At one end a TORX® BO profile: the bore hole in the bit and safety pin in the TORX® BO screw prevents any unauthorised loosening. Tamperproof fastening! The ballpoint on the long arm allows dependable working on TORX® screws even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Article number 2A281511
Insulated No
Size (TX) 8
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 1

Specifications

Insulated No
Size (TX) 8
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Commodity code 82054000
Model 967 SPKL TORX

Description

967 SPKL TORX® BO L-key Multicolour, TX 8 x 76 mmWera L-keys with finger-protecting plastic sleeves. This means they are ergonomic and pleasant to grip even in cold temperatures. At one end a TORX® BO profile: the bore hole in the bit and safety pin in the TORX® BO screw prevents any unauthorised loosening. Tamperproof fastening! The ballpoint on the long arm allows dependable working on TORX® screws even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Article numbers

Article number 2A281511
EAN 4013288172679
UBB 500643316275
UNSPSC 27111710
Manufacturer article nr  05024350001
Do not close this page. This message will disappear, when the page is fully loaded.