text.skipToContent text.skipToNavigation

Wera 967 PKXL Torx L-Key T40 Black Laser 224mm


967 PKXL TORX® L-key, long, TX 40 x 224 mmHigh quality L-keys for recessed TORX® screws. The ball-end on the long arm allows for reliable working even in difficult installation situations. Comes with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are qu

Article number 3K776288
Insulated No
Size (TX) 40
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 1

Specifications

Insulated No
Size (TX) 40
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Model 967 PKXL
Type Torx L-Key

Description

967 PKXL TORX® L-key, long, TX 40 x 224 mmHigh quality L-keys for recessed TORX® screws. The ball-end on the long arm allows for reliable working even in difficult installation situations. Comes with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 3K776288
EAN 4013288194138
UBB 500686610451
UNSPSC 27110000
Manufacturer article nr  05024469001
Do not close this page. This message will disappear, when the page is fully loaded.