text.skipToContent text.skipToNavigation

Wera 967 PKL Ball End Torx L-Key T8 BlackLaser 76mm


967 PKL TORX® L-key, BlackLaser, TX 8 x 76 mmHigh quality L-keys for recessed TORX® screws with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article number 2J239664
Insulated No
Size (TX) 8
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 5
Full Box only

Specifications

Insulated No
Size (TX) 8
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Model 967 PKL TORX

Description

967 PKL TORX® L-key, BlackLaser, TX 8 x 76 mmHigh quality L-keys for recessed TORX® screws with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 2J239664
EAN 4013288104939
UBB 500643314452
UNSPSC 27111710
Manufacturer article nr  05024199001
Do not close this page. This message will disappear, when the page is fully loaded.