text.skipToContent text.skipToNavigation

Wera 967 L HF Torx L-Key T8 BlackLaser 76mm


967 L TORX® HF L-key with holding function, BlackLaser, TX 8 x 76 mmHigh quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. Comes with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The too

Article number 3S226614
Insulated No
Size (TX) 8
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 1

Specifications

Insulated No
Size (TX) 8
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Model 967 L TORX

Description

967 L TORX® HF L-key with holding function, BlackLaser, TX 8 x 76 mmHigh quality L-keys for recessed TORX® screws. With holding function (HF) on the long arm to securely hold the screw on the tool. Comes with extra-long arm. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 3S226614
EAN 4013288104847
UBB 500643312621
UNSPSC 27111710
Manufacturer article nr  05024160001
Do not close this page. This message will disappear, when the page is fully loaded.