text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera 950 PKL Ball End Hexagonal Key 1/2" Steel BlackLaser 9"


950 PKL L-key, Imperial, BlackLaser, 1/2", x 224 mmHigh quality L-keys for imperial hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even

Article number 0Z688992
Total length (mm)
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Packed per 1

Specifications

Total length (mm) 224
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 224
With peg No
With hole No
Wrench width (inch) 1/2 inch
With ball head Yes
Length short leg (mm) 40
VDE tested No
Brand Wera
Model 950 PKL

Description

950 PKL L-key, Imperial, BlackLaser, 1/2", x 224 mmHigh quality L-keys for imperial hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 0Z688992
EAN 4013288038746
UBB 500643535890
UNSPSC 27111710
Manufacturer article nr  05022096001
Do not close this page. This message will disappear, when the page is fully loaded.