text.skipToContent text.skipToNavigation

Wera 950 PKL Ball End Hexagonal Key 1/16" Steel BlackLaser 3-1/2"


950 PKL L-key, Imperial, BlackLaser, 1/16", x 91 mmHigh quality L-keys for imperial hexagonal socket screws. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly t

Article number 8O769713
Total length (mm)
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Packed per 10
Full Box only

Specifications

Total length (mm) 91
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 91
With peg No
With hole No
Wrench width (inch) 1/16 inch
With ball head Yes
Length short leg (mm) 15
VDE tested No
Model 950 PKL

Description

950 PKL L-key, Imperial, BlackLaser, 1/16", x 91 mmHigh quality L-keys for imperial hexagonal socket screws. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 8O769713
EAN 4013288041210
UBB 500643533408
UNSPSC 27111710
Manufacturer article nr  05022081001
Do not close this page. This message will disappear, when the page is fully loaded.