text.skipToContent text.skipToNavigation

Wera 950 Hexagonal Key 8mm Steel Chrome Plated 100mm


950 L-key, metric, chrome-plated, 8 x 100 mmHigh quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The precise chrome-plated design ensures high corrosion protection.

Article number 4H763319
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 8
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Total length (mm) 100
Design Hook
Insulated No
Wrench width (mm) 8
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 100
With peg No
With hole No
With ball head No
Length short leg (mm) 36
VDE tested No
Brand Wera
Model 950

Description

950 L-key, metric, chrome-plated, 8 x 100 mmHigh quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The precise chrome-plated design ensures high corrosion protection.

Article numbers

Article number 4H763319
EAN 4013288018366
UBB 500643520868
UNSPSC 27111710
Manufacturer article nr  05021055001
Do not close this page. This message will disappear, when the page is fully loaded.