text.skipToContent text.skipToNavigation

Wera 950 Hexagonal Key 19mm Steel Chrome Plated 180mm


950 L-key, metric, chrome-plated, 19 x 180 mmHigh quality L-keys for hexagonal socket screws. The precise chrome-plated design ensures high corrosion protection.

Article number 3X676776
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 19
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 180
Design Hook
Insulated No
Wrench width (mm) 19
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 180
With peg No
With hole No
With ball head No
Length short leg (mm) 70
VDE tested No
Brand WERA
Model 950

Description

950 L-key, metric, chrome-plated, 19 x 180 mmHigh quality L-keys for hexagonal socket screws. The precise chrome-plated design ensures high corrosion protection.

Article numbers

Article number 3X676776
EAN 4013288018441
UBB 500643522435
UNSPSC 27111710
Manufacturer article nr  05021095001
Do not close this page. This message will disappear, when the page is fully loaded.