text.skipToContent text.skipToNavigation

Wera 950 Hexagonal Key 17mm Steel Chrome Plated 160mm


950 L-key, metric, chrome-plated, 17 x 160 mmHigh quality L-keys for hexagonal socket screws. The precise chrome-plated design ensures high corrosion protection.

Article number 2O843009
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 17
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 160
Design Hook
Insulated No
Wrench width (mm) 17
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 160
With peg No
With hole No
With ball head No
Length short leg (mm) 63
VDE tested No
Brand Wera
Model 950

Description

950 L-key, metric, chrome-plated, 17 x 160 mmHigh quality L-keys for hexagonal socket screws. The precise chrome-plated design ensures high corrosion protection.

Article numbers

Article number 2O843009
EAN 4013288018434
UBB 500643522278
UNSPSC 27111710
Manufacturer article nr  05021090001
Do not close this page. This message will disappear, when the page is fully loaded.