text.skipToContent text.skipToNavigation

Wera 950 BM Hexagonal Key 8mm Steel BlackLaser 100mm


950 BM L-key, metric, BlackLaser, 8 x 100 mmHigh quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The BlackLaser surface treatment provides outstanding surface protection, eve

Article number 5Z378862
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 8
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Total length (mm) 100
Design Hook
Insulated No
Wrench width (mm) 8
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 100
With peg No
With hole No
With ball head No
Length short leg (mm) 36
VDE tested No
Brand Wera
Model 950 BM

Description

950 BM L-key, metric, BlackLaser, 8 x 100 mmHigh quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Wear-resistant size markings for rapid accessing.

Article numbers

Article number 5Z378862
EAN 4013288095473
UBB 500643525248
UNSPSC 27111710
Manufacturer article nr  05027211001
Do not close this page. This message will disappear, when the page is fully loaded.