text.skipToContent text.skipToNavigation

Wera 950 BM Hexagonal Key 5mm Steel BlackLaser 80mm


950 BM L-key, metric, BlackLaser, 5 x 80 mmHigh quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The BlackLaser surface treatment provides outstanding surface protection, even

Article number 4S650238
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 5
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Total length (mm) 80
Design Hook
Insulated No
Wrench width (mm) 5
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 80
With peg No
With hole No
With ball head No
Length short leg (mm) 28
VDE tested No
Brand Wera
Model 950 BM

Description

950 BM L-key, metric, BlackLaser, 5 x 80 mmHigh quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Wear-resistant size markings for rapid accessing.

Article numbers

Article number 4S650238
EAN 4013288095442
UBB 500643524662
UNSPSC 27111710
Manufacturer article nr  05027208001
Do not close this page. This message will disappear, when the page is fully loaded.