text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera 950 BM Hexagonal Key 1.5mm Steel BlackLaser 45mm


950 BM L-key, metric, BlackLaser, 1.5 x 45 mmHigh quality L-keys for hexagonal socket screws. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Wear-resistant size markings for rapid accessing.

Article number 1U073965
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 1.5
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Total length (mm) 45
Design Hook
Insulated No
Wrench width (mm) 1.5
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 45
With peg No
With hole No
With ball head No
Length short leg (mm) 14
VDE tested No
Brand Wera
Model 950 BM

Description

950 BM L-key, metric, BlackLaser, 1.5 x 45 mmHigh quality L-keys for hexagonal socket screws. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Wear-resistant size markings for rapid accessing.

Article numbers

Article number 1U073965
EAN 4013288095381
UBB 500643523268
UNSPSC 27111710
Manufacturer article nr  05027201001
Do not close this page. This message will disappear, when the page is fully loaded.