text.skipToContent text.skipToNavigation

Wera 950/7 Magnetic Ball End Hexagonal Key Set in Wear-Resistant Clip 1.5-6mm 7-Piece


950/7 Hex-Plus Magnet 1 Magnetic L-key set, metric, chrome-plated, 7 pieces 7x 950 PKL L-key, metric, chrome-plated: 1.5x90 mm, 2x100 mm, 2.5x112 mm, 3x126 mm, 4x140 mm, 5x160 mm, 6x180 mmHigh quality L-key set for hexagonal socket screws in a practical clip fastener with magnetiser. L-keys with Hex-Plus profile: offers a larger contact surface within t

Article number 2P586849
Design Other
Sizes (mm) 1.5 - 6
Number of keys 7
With ball head Yes
Brand WERA
Packed per 1

Specifications

Design Other
Sizes (mm) 1.5 - 6
Number of keys 7
With ball head Yes
Brand WERA
Model 950/7

Description

950/7 Hex-Plus Magnet 1 Magnetic L-key set, metric, chrome-plated, 7 pieces 7x 950 PKL L-key, metric, chrome-plated: 1.5x90 mm, 2x100 mm, 2.5x112 mm, 3x126 mm, 4x140 mm, 5x160 mm, 6x180 mmHigh quality L-key set for hexagonal socket screws in a practical clip fastener with magnetiser. L-keys with Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys. It is often useful when the screw can be held on the L-key by magnetic force. The Wera clips with magnetiser enable this advantage in a flash.

Article numbers

Article number 2P586849
EAN 4013288111968
UBB 500643572265
UNSPSC 27111710
Manufacturer article nr  05022101001
Do not close this page. This message will disappear, when the page is fully loaded.